Fluorescent Lamp, Extended Performance, T8, 48", 28W, 5000K

Item #: 1620923

Cat #: FO28/850/XP/SS/ECO3

UPC: 046135221842

$ 3.96 EA
Clearance
Price good while supplies last
Company wide:
54 in stock
Fluorescent Lamp, Extended Performance, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2700, CRI: 85, Color Temperature: 5000K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22184* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2700, CRI: 85, Color Temperature: 5000K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22184* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221842, FO28/850/XP/SS/ECO3, LDVFO28850XPSSECO3

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Lumens: 2700
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 28
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2700
Base: Medium Bi-Pin (G13)