Fluorescent Lamp, Extended Value, T8, 48", 28W, 4100K

Item #: 1620918
Cat #: FO28/841/XV/SS/ECO
UPC: 046135214219
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 83, Color Temperature: 4100K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21421* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 83, Color Temperature: 4100K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21421* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135214219, FO28/841/XV/SS/ECO, SYLFO28841XVSSECO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2600
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 28
Material: Glass
Light Technology: Fluorescent
Lumens: 2600
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)