Fluorescent Lamp, Ext Performance, Long Life, T8, 48", 28W, 4100K

Item #: 1620913

Cat #: FO28/841XP/XL/SS/ECO3

UPC: 046135221675

Call for price
Company wide:
0 in stock
Fluorescent Lamp, Extended Performance, Supersaver, Long Life, T8, 48 inch, 28 Watt, Medium Base, 2 Pin, 4100K, Lumens: 2600, 85 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22167* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, Supersaver, Long Life, T8, 48 inch, 28 Watt, Medium Base, 2 Pin, 4100K, Lumens: 2600, 85 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22167* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221675, FO28/841XP/XL/SS/ECO3, SYLFO28841XPXLSSEC

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 81
Lumens: 2600
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2600
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 81
Wattage: 28
Material: Glass
Base: Medium Bi-Pin (G13)