Fluorescent Lamp, Extended Performance, T8, 36", 25W, 5000K

Item #: 1620889

Cat #: FO25/850/XP/ECO3

UPC: 046135221941

Company wide:
0 in stock
Fluorescent Lamp, Extended Performance, T8, 25 Watt, 5000K, 36 inch, Base: Medium Bipin, 85 CRI, Lumens: 2175, Standard Case Qty: 30 *Sylvania Part # 22194* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 25 Watt, 5000K, 36 inch, Base: Medium Bipin, 85 CRI, Lumens: 2175, Standard Case Qty: 30 *Sylvania Part # 22194* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221941, FO25/850/XP/ECO3, SYLFO25850XPECO3

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Lumens: 2175
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Lumens: 2175
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Wattage: 25
Material: Glass
Base: Medium Bi-Pin (G13)