FO25835XPSECO3 30/CS 1/SKU

Item #: 1620879

Cat #: FO25/835/XPS/ECO3

UPC: 046135221545

Call for price
Company wide:
0 in stock
25W, 36" MOL, T8 OCTRON XPS Extended Performance Super fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for RS or IS operation, ECOLOGIC«3

Overview

25W, 36" MOL, T8 OCTRON XPS Extended Performance Super fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for RS or IS operation, ECOLOGIC«3
Also known as: 046135221545, FO25/835/XPS/ECO3, SYLFO25835XPSECO3

Specifications

Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Lumens: 2200
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Wattage: 25
Material: Glass
Light Technology: Fluorescent
Length: 3 ft, 36 in
Lumens: 2200
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)