Halogen Lamp, 500 W, R7 Recessed Single Contact Double End Quartz T

Item #: 1620878

Cat #: 500T3Q/CL(FCL)-120V

UPC: 046135589966

Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 500 W, R7 Recessed Single Contact Double End Quartz Tubular Lamp, T3, 8750 Lumens *Sylvania Part # 58996*

Overview

Halogen Lamp, 500 W, R7 Recessed Single Contact Double End Quartz Tubular Lamp, T3, 8750 Lumens *Sylvania Part # 58996*

Sylvania SYL500T3Q/CL-FCL-120V-20 is a 500 watt - 120 volt tungsten halogen, double-ended T3 quartz lamp.

Also known as: 046135589966, 500T3Q/CL(FCL)-120V, LDV500T3QCLFCL120V

Specifications

Color Temperature: 2950 (Warm White)
ANSI Code: FCL
Wattage: 500
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 8750
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 2950 (Warm White)
Wattage: 500
Volts AC: 120
Lumens: 8750
Light Technology: Halogen
ANSI Code: FCL
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)