Halogen Linear Lamp, Single-Ended, T4, 500W, 120V

Item #: 1620870

Cat #: 500Q/CL/MC(EVR)-120V

UPC: 046135587665

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Linear Lamp, Single-Ended, 500 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 10450, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: EVR, Standard Case Qty: 12 *Sylvania Part # 58766*

Overview

Halogen Linear Lamp, Single-Ended, 500 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 10450, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, ANSI Code: EVR, Standard Case Qty: 12 *Sylvania Part # 58766*
Also known as: 046135587665, 500Q/CL/MC(EVR)-120V, LDV500QCLMC(EVR)12

Specifications

Base: Mini Candelabra Screw (E11)
Shape: T4 (Tubular)
Color Temperature: 2950 (Warm White)
ANSI Code: EVR
Wattage: 500
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 10450
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Color Temperature: 2950 (Warm White)
Wattage: 500
Color Rendering Index (CRI): 100
Light Technology: Halogen
Shape: T4 (Tubular)
ANSI Code: EVR
Volts AC: 120
Lumens: 10450