Extended Performance Super Fluorescent Lamp, 17 W, Medium Bi-Pin, 1

Item #: 1620840

Cat #: FO17/841/XPS/ECO3

UPC: 046135221521

Call for price
Company wide:
0 in stock
Extended Performance Super Fluorescent Lamp, 17 W, Medium Bi-Pin, 1400 Lumens, 85 CRI, 4100 K, 47.78 IN L

Overview

Extended Performance Super Fluorescent Lamp, 17 W, Medium Bi-Pin, 1400 Lumens, 85 CRI, 4100 K, 47.78 IN L

Sylvania OCTRON® extended performance super ECOLOGIC®3 (XPS) lamps deliver the highest performance of all OCTRON® lamps with initial and mean lumens that are upto 11% higher and substantially longer lamp life than standard T8 fluorescent lamps. When OCTRON® XPS ecologic lamps are operated on existing instant start ballasts as a retrofit lamp, they deliver higher lumen output than the installed system.

Also known as: 046135221521, FO17/841/XPS/ECO3, SYLFO17841XPSECO3

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1400
Color Rendering Index (CRI): 85
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 1400
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)