FO17841XPECO3 30/CS 1/SKU

Item #: 1620837

Cat #: FO17/841/XP/ECO3

UPC: 046135219078

Call for price
Company wide:
0 in stock
17W, 24" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC-½3 *Sylvania Part # 21907* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

17W, 24" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC-½3 *Sylvania Part # 21907* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135219078, FO17/841/XP/ECO3, LDVFO17841XPECO3

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1375
Color Rendering Index (CRI): 85
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 1375
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)