LED Vintage Lamp, 6.5W, A19, 2175K, 650 Lumen, 120V, Amber

Item #: 1620818

Cat #: LED6.5A19DIM822VING3RP

UPC: 046135753497

Company wide:
0 in stock
Documents & Guides
LED Vintage Lamp, 6.5 Watt, 2175K, 650 Lumen, 80 CRI, 120 Volt, A19 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 75349*

Overview

LED Vintage Lamp, 6.5 Watt, 2175K, 650 Lumen, 80 CRI, 120 Volt, A19 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 75349*
Also known as: 046135753497, LED6.5A19DIM822VING3RP, SYLLED6.5A19DIM822

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6.500
Color Temperature: 2175 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 650
Shape: A19 (Arbitrary)
Color Temperature: 2175 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6.500
Light Technology: LED