5W R20 LED Lamp, 50K

Item #: 1620810

Cat #: LED5R20DIM85010YVRP2

UPC: 046135739910

Company wide:
0 in stock
Documents & Guides
LED Lamp, 5 Watt, 120 Volt, Bulb: R20, Flood, Dimmable, Base: Medium Screw (E26), Lumens: 325, CRI: 80, Color Temperature: 5000K, Rated Hours: 11000, Standard Case Qty: 12 *Sylvania Part # 73991*

Overview

LED Lamp, 5 Watt, 120 Volt, Bulb: R20, Flood, Dimmable, Base: Medium Screw (E26), Lumens: 325, CRI: 80, Color Temperature: 5000K, Rated Hours: 11000, Standard Case Qty: 12 *Sylvania Part # 73991*
Also known as: 046135739910, LED5R20DIM85010YVRP2, SYLLED5R20DIM85010

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 5
Volts AC: 120
Lumens: 325
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Lumens: 325
Shape: R20 (Blown Reflector)
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED