5W R20 LED Lamp, 35K

Item #: 1620806

Cat #: LED5R20DIM83510YVRP2

UPC: 046135780301

Company wide:
0 in stock
Documents & Guides
LED Lamp, R20, 5 Watt, 325 Lumen, 3500K, 80 CRI, 120 Volt, Dimmable, Medium Screw Base, Replaces 35 Watt Incandescent, 2 per SKU, 12 per Case *Sylvania Product Code 78030* *Sylvania Part # 78030*

Overview

LED Lamp, R20, 5 Watt, 325 Lumen, 3500K, 80 CRI, 120 Volt, Dimmable, Medium Screw Base, Replaces 35 Watt Incandescent, 2 per SKU, 12 per Case *Sylvania Product Code 78030* *Sylvania Part # 78030*

Rated up to 11,000 hours at 70% lumen maintenance, Contractor Series LED reflector lamps offer years of service and reduce energy and maintenance costs.

Also known as: 046135780301, LED5R20DIM83510YVRP2, SYLLED5R20DIM83510

Specifications

Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Lumens: 325
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 5
Lumens: 325
Shape: R20 (Blown Reflector)
Light Technology: LED