5W R20 LED Lamp, 30K

Item #: 1620802

Cat #: LED5R20/DIM/830/10YV/RP2

UPC: 046135403392

Company wide:
0 in stock
Documents & Guides
LED Lamp, R20, 5 Watt, 325 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, 2 per SKU, 12 per Case *Sylvania Part # 40339*

Overview

LED Lamp, R20, 5 Watt, 325 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, 2 per SKU, 12 per Case *Sylvania Part # 40339*

Rated up to 11,000 hours at 70% lumen maintenance, Contractor Series LED reflector lamps offer years of service and reduce energy and maintenance costs. Contractor Series LED reflector lamps are environmentally preferred products.

Also known as: 046135403392, LED5R20/DIM/830/10YV/RP2, SYLLED5R20DIM83010

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Lumens: 325
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 5
Lumens: 325
Shape: R20 (Blown Reflector)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED