2'x4' LED Edge Lit Panel

Item #: 1620799

Cat #: PANELF2B/050UNVD850/24G/WH/E

UPC: 046135603488

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Edge Lit Panel, 50W, 120/277V, 6250 Lumens, 5000K, 0-10V Dimming *Sylvania Part # 60348*

Overview

2 Ft. x 4 Ft. LED Edge Lit Panel, 50W, 120/277V, 6250 Lumens, 5000K, 0-10V Dimming *Sylvania Part # 60348*
Also known as: 046135603488, PANELF2B/050UNVD850/24G/WH/E, SYLPANELF2B050UNVD

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Lumens: 6250
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 6250
Wattage: 50
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277