5W MR16 LED Lamp, 30K

Item #: 1620788

Cat #: LED5MR16/DIM/830/NFL25/GL/RP

UPC: 046135782343

Company wide:
0 in stock
Documents & Guides
LED Lamp, 5 Watt, 12 Volt, Bulb: MR16, Narrow Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 350, CRI: 82, Color Temperature: 3000K, Rated Hours: 25000, Replaces 20 Watt Halogen, Standard Case Qty: 6 *Sylvania Part # 78234*

Overview

LED Lamp, 5 Watt, 12 Volt, Bulb: MR16, Narrow Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 350, CRI: 82, Color Temperature: 3000K, Rated Hours: 25000, Replaces 20 Watt Halogen, Standard Case Qty: 6 *Sylvania Part # 78234*

The Ledvance Sylvania SYLLED5MR16DIM830N-78234 is a 5 watt - 120 volt LED lamp that features a narrow flood angle. This lamp produces 350 lumens and a color temperature of 3000 K.

Also known as: 046135782343, LED5MR16/DIM/830/NFL25/GL/RP, SYLLED5MR16DIM830N

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 82
Wattage: 5
Lumens: 350
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 5
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 350
Dimmable: Yes