Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 1620775
Cat #: 40T10/IF/BL/6PK-120V
UPC: 046135184949
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 415, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 18494* *** Discontinued ***

Overview

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 415, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 18494* *** Discontinued ***
Also known as: 046135184949, 40T10/IF/BL/6PK-120V, SYL40T10IFBL6PK120

Specifications

Lumens: 415
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color: Frosted
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Incandescent
Lumens: 415
Shape: T10 (Tubular)
Color: Frosted
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 40

Customer Reviews

No reviews for this product
(0)