5W MR16 LED Lamp, 30K

Item #: 1620772

Cat #: LED5MR16830FL3510YVBL

UPC: 046135791291

Company wide:
0 in stock
Documents & Guides
LED Lamp, 5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 81, Color Temperature: 3000K, Rated Hours: 11000, Non-Dimmable, Pack of 3, Standard Case Qty: 18 *Sylvania Part # 79129*

Overview

LED Lamp, 5 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 81, Color Temperature: 3000K, Rated Hours: 11000, Non-Dimmable, Pack of 3, Standard Case Qty: 18 *Sylvania Part # 79129*

LED technology reduces energy and maintenance costs when compared to conventional light sources.

Also known as: 046135791291, LED5MR16830FL3510YVBL, SYLLED5MR16830FL35

Specifications

Color Rendering Index (CRI): 81
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 5
Lumens: 350
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU5.3)
Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Wattage: 5
Light Technology: LED
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 350
Dimmable: No