Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 1620771
Cat #: 40T10/CL/BL/6PK-120V
UPC: 046135184932
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 420, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 18493* *** Discontinued ***

Overview

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 420, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 18493* *** Discontinued ***
Also known as: 046135184932, 40T10/CL/BL/6PK-120V, SYL40T10CLBL6PK120

Specifications

Lumens: 420
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Incandescent
Lumens: 420
Shape: T10 (Tubular)
Color Temperature: 2850 (Warm White)
Wattage: 40
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)