Miniature Incandescent Bulb, S11, 40W, 120V, Clear

Item #: 1620767

Cat #: 40S11N/BL/2/12-120V

UPC: 046135136443

Company wide:
0 in stock
Documents & Guides
No Documents Available
Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13644*

Overview

Miniature Incandescent Bulb, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 440, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13644*
Also known as: 046135136443, 40S11N/BL/2/12-120V, SYL40S11NBL212120V

Specifications

Lumens: 440
Type: Miniature
Volts AC: 120
Wattage: 40
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Lumens: 440
Volts AC: 120
Shape: S11 (Straight)
Light Technology: Incandescent
Type: Miniature
Wattage: 40
Base: Intermediate Screw (E17)