74937 PANELF1A035UNVD85024GWHE 3/CS 1/SKU

Item #: 1620764

Cat #: PANELF1A/035UNVD850/24G/WH/E

UPC: 046135749377

Company wide:
0 in stock
Documents & Guides
74937 PANELF1A035UNVD85024GWHE 3/CS 1/SKU *Sylvania Part # 74937*

Overview

74937 PANELF1A035UNVD85024GWHE 3/CS 1/SKU *Sylvania Part # 74937*
Also known as: 046135749377, PANELF1A/035UNVD850/24G/WH/E, SYLPANELF1A035UNVD

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Lumens: 3500
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3500
Color: White
Dimmable: Yes