Fluorescent U-Bend Lamp, T8, 32 Watt, 2850 Lumen, 4100K

Item #: 1620743

Cat #: FBO32/841/6/ECO

UPC: 046135216718

Company wide:
0 in stock
Fluorescent U-Bend Lamp, T8, 32 Watt, 2850 Lumen, 4100K, 82 CRI, 6 Inch Spacing, 1 Per SKU, 16 Per Case *Sylvania Product Code 21671* *Sylvania Part # 21671* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent U-Bend Lamp, T8, 32 Watt, 2850 Lumen, 4100K, 82 CRI, 6 Inch Spacing, 1 Per SKU, 16 Per Case *Sylvania Product Code 21671* *Sylvania Part # 21671* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135216718, FBO32/841/6/ECO, SYLFBO328416ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 82
Shape: T8-6U (U-Bend)
Lumens: 2850
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2850
Light Technology: Fluorescent
Wattage: 32
Shape: T8-6U (U-Bend)
Length: 22.500 in
Base: Medium Bi-Pin (G13)