Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 31W, 3000K

Item #: 1620728

Cat #: FBO31/830/XP/ECO

UPC: 046135216930

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, U-Bent, Extended Performance, 31 Watt, T8, 3000K, Leg Spacing: 1-5/8 inch, Base: Medium Bipin, 85 CRI, Lumens: 2775, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21693* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, U-Bent, Extended Performance, 31 Watt, T8, 3000K, Leg Spacing: 1-5/8 inch, Base: Medium Bipin, 85 CRI, Lumens: 2775, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21693* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135216930, FBO31/830/XP/ECO, SYLFBO31830XPECO

Specifications

Type: Instant Start, Rapid Start
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Wattage: 31
Lumens: 2775
Shape: T8-1-5/8 (U-Bend)
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Color Rendering Index (CRI): 85
Lumens: 2775
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Wattage: 31
Shape: T8-1-5/8 (U-Bend)
Light Technology: Fluorescent