5.5W A19 LED Lamp, 50K

Item #: 1620727

Cat #: LED5.5A19DIMO850URP-OBS

UPC: 046135744198

Company wide:
0 in stock
Documents & Guides
LED Lamp, 5.5 Watt, 120 Volt, Bulb: A19, Dimmable, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6

Overview

LED Lamp, 5.5 Watt, 120 Volt, Bulb: A19, Dimmable, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6
Also known as: 046135744198, LED5.5A19DIMO850URP-OBS, SYLLED5.5A19DIMO85

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 5.500
Dimmable: Yes