
Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 29W, 4100K
Item #: 1620711
Cat #: FBO29/841XP/SS/ECO
UPC: 046135221972
Call for price
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, U-Bent, Extended Performance, Supersaver, 29 Watt, T8, 4100K, Leg Spacing: 1-5/8 inch, Base: Medium Bipin, 85 CRI, Lumens: 2500, Length: 22-1/2 inch, Standard Case Qty: 15
Overview
Fluorescent Lamp, U-Bent, Extended Performance, Supersaver, 29 Watt, T8, 4100K, Leg Spacing: 1-5/8 inch, Base: Medium Bipin, 85 CRI, Lumens: 2500, Length: 22-1/2 inch, Standard Case Qty: 15
Also known as: 046135221972, FBO29/841XP/SS/ECO, SYLFBO29841XPSSECO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Type: | Instant Start, Rapid Start |
| Lumens: | 2500 |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 29 |
| Shape: | T8-1-5/8 (U-Bend) |
| Length: | 22.500 in |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 4100 (Cool White) |
| Lumens: | 2500 |
| Wattage: | 29 |
| Length: | 22.500 in |
| Base: | Medium Bi-Pin (G13) |
| Type: | Instant Start, Rapid Start |
| Color Rendering Index (CRI): | 85 |
| Shape: | T8-1-5/8 (U-Bend) |
| Light Technology: | Fluorescent |