4W PAR16 LED Lamp, 30K

Item #: 1620709

Cat #: LED4PAR16GU10DIM830FL3510YVRP

UPC: 046135785603

Company wide:
0 in stock
Documents & Guides
LED Lamp, 4 Watt, 350 Lumen, 3000K, PAR16, GU10 Base, 120 Volt, Dimmable, 3 per SKU, 18 per Case * Sylvania Part # 78560 *

Overview

LED Lamp, 4 Watt, 350 Lumen, 3000K, PAR16, GU10 Base, 120 Volt, Dimmable, 3 per SKU, 18 per Case * Sylvania Part # 78560 *
Also known as: 046135785603, LED4PAR16GU10DIM830FL3510YVRP, SYLLED4PAR16GU10DI

Specifications

Shape: PAR16 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Type: Lamp
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Shape: PAR16 (Sealed Beam)
Wattage: 4
Type: Lamp
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)