LED Filament Lamp, 4.5W, G25, 2700K, 450 Lumen, 120V, Clear

Item #: 1620697

Cat #: LED4G25DIM827FILG3RP

UPC: 046135745874

Company wide:
0 in stock
Documents & Guides
LED Filament Lamp, 4.5 Watt, 2700K, 450 Lumen, 80 CRI, 120 Volt, G25 Bulb, Medium Base, Clear, Dimmable, Standard Case Qty: 6 *Sylvania Part # 74587*

Overview

LED Filament Lamp, 4.5 Watt, 2700K, 450 Lumen, 80 CRI, 120 Volt, G25 Bulb, Medium Base, Clear, Dimmable, Standard Case Qty: 6 *Sylvania Part # 74587*
Also known as: 046135745874, LED4G25DIM827FILG3RP, SYLLED4G25DIM827FI

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: LED