
Incandescent Bulb, Double Life, G25, 40W, 120V, Soft White
Item #: 1620694
Cat #: 40G25/DLSW/RP-120V
UPC: 046135141485
Call for price
Company wide:
0
in stock
Documents & Guides
Incandescent Bulb, Double Life, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 265, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14148*
Overview
Incandescent Bulb, Double Life, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 265, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14148*
Also known as: 046135141485, 40G25/DLSW/RP-120V, SYL40G25DLSWRP120V
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Temperature: | 2850 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 40 |
| Shape: | G25 (Globe) |
| Lumens: | 265 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Color Temperature: | 2850 (Warm White) |
| Wattage: | 40 |
| Lumens: | 265 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Shape: | G25 (Globe) |
| Light Technology: | Incandescent |