LED Vintage Lamp, 4.5W, B10, 2175K, 360 Lumen, 120V, Amber

Item #: 1620656

Cat #: LED4B10BENTDIM822VING2BL

UPC: 046135795800

Company wide:
0 in stock
Documents & Guides
LED Vintage Lamp, 4.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, B10 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 79580*

Overview

LED Vintage Lamp, 4.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, B10 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 79580*
Also known as: 046135795800, LED4B10BENTDIM822VING2BL, SYLLED4B10BENTDIM8

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: B10 (Bent Tip)
Color Rendering Index (CRI): 80
Lumens: 360
Wattage: 4.500
Color Temperature: 2175 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: B10 (Bent Tip)
Lumens: 360
Color Temperature: 2175 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED