Fluorescent Lamp, Very High Output, T12, 96", 195W, 4200K ***Product Available For Local Pick-Up Onl

Item #: 1620647

Cat #: F96T12/CW/VHO/SS

UPC: 046135252969

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Very High Output, Supersaver, T12, 195 Watt, 4200K, 96 inch, Recessed Double Contact, Lumens: 13000, 60 CRI, Standard Case Qty: 15 ***Product Available For Local Pick-Up Only***

Overview

Fluorescent Lamp, Very High Output, Supersaver, T12, 195 Watt, 4200K, 96 inch, Recessed Double Contact, Lumens: 13000, 60 CRI, Standard Case Qty: 15 ***Product Available For Local Pick-Up Only***
Also known as: 046135252969, F96T12/CW/VHO/SS, SYLF96T12CWVHOSS

Specifications

Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Material: Glass
Wattage: 195
Color Rendering Index (CRI): 60
Lumens: 13000
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Length: 8 ft, 96 in
Wattage: 195
Lumens: 13000
Base: Recessed Double Contact (R17d)
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent