Filament LED Lamp, 4.5W, Bulb: ST19

Item #: 1620644

Cat #: LED4.5ST19DIM827FILG3RP

UPC: 046135745881

Company wide:
0 in stock
Documents & Guides
Filament LED Lamp, 4.5W, Bulb: ST19, Base: Medium(E26), V: 120, Lumens: 450, CRI: 80, Color: 2700K, Life: 20,000 Hrs *Sylvania Part # 74588*

Overview

Filament LED Lamp, 4.5W, Bulb: ST19, Base: Medium(E26), V: 120, Lumens: 450, CRI: 80, Color: 2700K, Life: 20,000 Hrs *Sylvania Part # 74588*
Also known as: 046135745881, LED4.5ST19DIM827FILG3RP, SYLLED4.5ST19DIM82

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: ST19 (Antique)
Type: Filament
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Shape: ST19 (Antique)
Lumens: 450
Light Technology: LED
Volts AC: 120
Type: Filament
Color Temperature: 2700 (Warm White)