4.5W G25 LED Lamp, 50K

Item #: 1620624

Cat #: LED4.5G25/DIM/F/850/GL/RP

UPC: 046135753152

Company wide:
0 in stock
Documents & Guides
LED Lamp, 4.5 Watt, 5000K, 420 Lumen, 80 CRI, 120 Volt, G25 Bulb, Medium Base, Frosted, Dimmable, Standard Case Qty: 4

Overview

LED Lamp, 4.5 Watt, 5000K, 420 Lumen, 80 CRI, 120 Volt, G25 Bulb, Medium Base, Frosted, Dimmable, Standard Case Qty: 4
Also known as: 046135753152, LED4.5G25/DIM/F/850/GL/RP, SYLLED4.5G25DIMF85

Specifications

Lumens: 420
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Range: 0.025 - 3.500 m
Lumens: 420
Color Temperature: 5000 (Bright White)
Color: Frosted
Shape: G25 (Globe)
Light Technology: LED
Range: 0.025 - 3.500 m
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes