LED Power Supply, Dimmable, 20W, 120-277V

Item #: 1620622

Cat #: OT20W/350C/UNV/PC

UPC: 046135794230

Company wide:
0 in stock
Documents & Guides
LED Power Supply, Dimmable, 20 Watt, 120-277 Volt, Standard Case Qty: 25

Overview

LED Power Supply, Dimmable, 20 Watt, 120-277 Volt, Standard Case Qty: 25
Also known as: 046135794230, OT20W/350C/UNV/PC, SYLOT20W350CUNVPC

Specifications

Type: Power Supply
Wattage: 20
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Power Supply
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 20
Dimmable: Yes