4.5W G25 LED Lamp, 30K

Item #: 1620620

Cat #: LED4.5G25/DIM/F/830/GL/RP

UPC: 046135752988

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 420, CRI: 82, Color Temperature: 3000K, Lamp Finish: Frosted, Factory Warranty Period: 3 Years, Rated for 15,000 Life Hours

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 420, CRI: 82, Color Temperature: 3000K, Lamp Finish: Frosted, Factory Warranty Period: 3 Years, Rated for 15,000 Life Hours
Also known as: 046135752988, LED4.5G25/DIM/F/830/GL/RP, SYLLED4.5G25DIMF83

Specifications

Lumens: 420
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Shape: G25 (Globe)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Lumens: 420
Base: Medium Screw (E26)
Color: Frosted
Wattage: 4.500
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: G25 (Globe)
Light Technology: LED