Fluorescent Lamp, Preheat, T5, 12", 8W, 4200K

Item #: 1620619

Cat #: F8T5/CW-25/CS

UPC: 046135213663

Company wide:
0 in stock
Fluorescent Lamp, Preheat, 8 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 390, CRI: 60, Color Temp: 4200K, Length: 12 inch, 25 PacK,, Standard Case Qty: 25 *Sylvania Part # 21366* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Preheat, 8 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 390, CRI: 60, Color Temp: 4200K, Length: 12 inch, 25 PacK,, Standard Case Qty: 25 *Sylvania Part # 21366* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135213663, F8T5/CW-25/CS, SYLF8T5CW25CS

Specifications

Length: 1 ft, 12 in
Color Temperature: 4200 (Cool White)
Lumens: 390
Material: Glass
Wattage: 8
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 1 ft, 12 in
Lumens: 390
Wattage: 8
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Material: Glass
Color Rendering Index (CRI): 60
Base: Miniature Bi-Pin (G5)