LED Power Supply, 180 Watt, Programmable, Constant Current, Outdoor, Dimmable

Item #: 1620610

Cat #: OT180/UNV/800C/2DIMLT2/P6

UPC: 046135793660

Company wide:
0 in stock
Documents & Guides
LED Power Supply, 180 Watt, 120-277 Volt AC Input, 82-280 Volt DC Output, Programmable, Constant Current, Outdoor, 0-10V Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 79366* *Sylvania Part # 79366*

Overview

LED Power Supply, 180 Watt, 120-277 Volt AC Input, 82-280 Volt DC Output, Programmable, Constant Current, Outdoor, 0-10V Dimmable, 1 per SKU, 10 per Case *Sylvania Product Code 79366* *Sylvania Part # 79366*

The OPTOTRONIC programmable dimmable family consists of highly efficient, constant current LED power supplies for outdoor applications. One click programming through the OPTOTRONIC programmer allows OEMs to configure the output current with 1mA resolution.

Also known as: 046135793660, OT180/UNV/800C/2DIMLT2/P6, SYLOT180UNV800C2DI

Specifications

Wattage: 180
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 180
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277