F72T12D835HO 15/CS 1/SKU

Item #: 1620607

Cat #: F72T12/D835/HO

UPC: 046135252815

Call for price
Company wide:
0 in stock
Documents & Guides
85W, 72"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Designer 800 rare earth phosphor, 3500K, 80 CRI

Overview

85W, 72"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Designer 800 rare earth phosphor, 3500K, 80 CRI
Also known as: 046135252815, F72T12/D835/HO, SYLF72T12D835HO

Specifications

Lumens: 6750
Base: Recessed Double Contact (R17d)
Length: 72 in, 6 ft
Wattage: 85
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 6750
Length: 72 in, 6 ft
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Recessed Double Contact (R17d)
Wattage: 85
Color Rendering Index (CRI): 80
Light Technology: Fluorescent