
Fluorescent Lamp, High Output, T12, 48", 60W, 6500K
Item #: 1620585
Cat #: F48T12/D/HO
UPC: 046135251504
Call for price
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, High Output, T12, 60 Watt, 6500K, Base: Recessed Double Contact, Lumens: 3600, 76 CRI, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 25150* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, High Output, T12, 60 Watt, 6500K, Base: Recessed Double Contact, Lumens: 3600, 76 CRI, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 25150* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sylvania Ledvance SYLF48T12/D/HO 60W T12 fluorescent bulb, daylight, 6500K color temperature.
Also known as: 046135251504, F48T12/D/HO, SYLF48T12DHO
Specifications
| Color Temperature: | 6500 (Daylight) |
| Base: | Recessed Double Contact (R17d) |
| Lumens: | 3600 |
| Color Rendering Index (CRI): | 76 |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Wattage: | 60 |
| Light Technology: | Fluorescent |
| Color Temperature: | 6500 (Daylight) |
| Lumens: | 3600 |
| Length: | 4 ft, 48 in |
| Wattage: | 60 |
| Base: | Recessed Double Contact (R17d) |
| Color Rendering Index (CRI): | 76 |
| Material: | Glass |
| Light Technology: | Fluorescent |