4.5W A19 LED Lamp, Yellow

Item #: 1620580

Cat #: LED4.5A19/DIM/YELLOW/GL/RP

UPC: 046135403026

Company wide:
0 in stock
Documents & Guides
LED Lamp, A19, 4.5 Watt, Yellow Filament and Glass, 120 Volt, Dimmable, E26 Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40302* *Sylvania Part # 40302*

Overview

LED Lamp, A19, 4.5 Watt, Yellow Filament and Glass, 120 Volt, Dimmable, E26 Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40302* *Sylvania Part # 40302*

SYLVANIA ULTRA LED Colored Glass Lamps are high performing bulbs that utilize a classic glass design while offering a unique colored finish.

Also known as: 046135403026, LED4.5A19/DIM/YELLOW/GL/RP, SYLLED4.5A19DIMYEL

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color: Yellow
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Light Technology: LED
Color: Yellow
Volts AC: 120
Wattage: 4.500
Dimmable: Yes