Fluorescent Lamp, Reduced Wattage, T12, 48", 32W, 4200K

Item #: 1620576
Cat #: F48T12/CW/SS
UPC: 046135248238
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Reduced Wattage, T12, 32 Watt, 4200K, 48 inch, Medium Bipin, Lumens: 2450, 60 CRI, Standard Case Qty: 30

Overview

Fluorescent Lamp, Reduced Wattage, T12, 32 Watt, 4200K, 48 inch, Medium Bipin, Lumens: 2450, 60 CRI, Standard Case Qty: 30
Also known as: 046135248238, F48T12/CW/SS, SYLF48T12CWSS

Specifications

Lumens: 2450
Color Temperature: 4200 (Cool White)
Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Lumens: 2450
Wattage: 32
Material: Glass
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 60
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)