Fluorescent Lamp, 40W, T12 Rapid Start, 48", 4100K, 90CRI

Item #: 1620564

Cat #: F40T12/941/ECO/2/30

UPC: 046135224355

Company wide:
0 in stock
Documents & Guides
40 Watt, T12 Rapid Start Fluorescent Lamp, 48 Inch, 4100K Color Temperature, 90 CRI, 3000 Lumen, 20000 Hour Rated Life, ECOLOGIC, VIVID Color, High CRI Lamp For Color Critical Applications, Standard Case Qty: 30 *Sylvania Part # 22435* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

40 Watt, T12 Rapid Start Fluorescent Lamp, 48 Inch, 4100K Color Temperature, 90 CRI, 3000 Lumen, 20000 Hour Rated Life, ECOLOGIC, VIVID Color, High CRI Lamp For Color Critical Applications, Standard Case Qty: 30 *Sylvania Part # 22435* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135224355, F40T12/941/ECO/2/30, SYLF40T12941ECO230

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 3000
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Wattage: 40
Material: Glass
Lumens: 3000
Base: Medium Bi-Pin (G13)