4.5W A19 LED Lamp, 27K

Item #: 1620549

Cat #: LED4.5A19DIMCL82713YUSARP4

UPC: 046135402470

Company wide:
0 in stock
Documents & Guides
No Documents Available
40247 LED4.5A19DIMCL82713YUSARP4 32/CS 4/SKU

Overview

40247 LED4.5A19DIMCL82713YUSARP4 32/CS 4/SKU
Also known as: 046135402470, LED4.5A19DIMCL82713YUSARP4, SYLLED4.5A19DIMCL8

Specifications

Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Shape: A19 (Arbitrary)
Wattage: 4.500
Color Temperature: 2700 (Warm White)