Metal Halide Lamp, Pulse Start, BT37, 400W, Coated

Item #: 1620536

Cat #: MS400/C/PS/BU-ONLY

UPC: 046135645273

Call for price
Company wide:
0 in stock
Metal Halide Lamp, Pulse Start, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 42000, CRI: 70, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M155/S, Standard Case Qty: 6

Overview

Metal Halide Lamp, Pulse Start, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 42000, CRI: 70, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M155/S, Standard Case Qty: 6
Also known as: 046135645273, MS400/C/PS/BU-ONLY, SYLMS400CPSBUONLY

Specifications

Type: Pulse Start
ANSI Code: M155/S
Color Rendering Index (CRI): 70
Wattage: 400
Base: Mogul Screw (E39)
Volts AC: 135
Shape: BT37 (Blown Tubular)
Lumens: 42000
Color Temperature: 3600 (Neutral White)
Light Technology: HID
Type: Pulse Start
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Shape: BT37 (Blown Tubular)
Color Temperature: 3600 (Neutral White)
ANSI Code: M155/S
Wattage: 400
Volts AC: 135
Lumens: 42000
Light Technology: HID