Fluorescent Lamp, Rapid Start, T12, 48", 34W, 4100K

Item #: 1620530

Cat #: F34/CWXSS/UPC

UPC: 046135235016

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Super Saver, Rapid Start, T12, 34 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 1925, Length: 48 inch, Standard Case Qty: 30

Overview

Fluorescent Lamp, Super Saver, Rapid Start, T12, 34 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 1925, Length: 48 inch, Standard Case Qty: 30
Also known as: 046135235016, F34/CWXSS/UPC, SYLF34CWXSSUPC

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 87
Wattage: 34
Lumens: 1925
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 34
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 87
Lumens: 1925
Material: Glass
Base: Medium Bi-Pin (G13)