Fluorescent Lamp, Reduced Wattage, T12, 48", 34W, 4100K

Item #: 1620525

Cat #: F34CWX/SS-(F40CWX/SS)

UPC: 046135245886

Company wide:
0 in stock
Fluorescent Lamp, Reduced Wattage, T12, 34 Watt, 4100K, 48 inch, Medium Bipin, Lumens: 1925, 87 CRI, Standard Case Qty: 30

Overview

Fluorescent Lamp, Reduced Wattage, T12, 34 Watt, 4100K, 48 inch, Medium Bipin, Lumens: 1925, 87 CRI, Standard Case Qty: 30

Sylvania is proud to offer an innovative selection of advanced lighting technologies. Our products are designed to save energy, improve the quality of light and meet sustainability goals. Whatever the need - depend on us for the ideal lighting solution.

Also known as: 046135245886, F34CWX/SS-(F40CWX/SS), SYLF34CWXSS(F40CWX

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 87
Wattage: 34
Lumens: 1925
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 34
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 87
Lumens: 1925
Material: Glass
Base: Medium Bi-Pin (G13)