
Incandescent Fan Lamp, A15, 40W, 120V, Soft White
Item #: 1620516
Cat #: 40A15/DL/SW/BL/2/24-120V
UPC: 046135116643
Call for price
Company wide:
0
in stock
Documents & Guides
Incandescent Appliance Lamp, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), CRI: 100, Lumens: 310, Color Temperature: 2850K, Lamp Finish: Soft White, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 11664*
Overview
Incandescent Appliance Lamp, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), CRI: 100, Lumens: 310, Color Temperature: 2850K, Lamp Finish: Soft White, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 11664*
Also known as: 046135116643, 40A15/DL/SW/BL/2/24-120V, SYL40A15DLSWBL2241
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 310 |
| Volts AC: | 120 |
| Color Temperature: | 2850 (Warm White) |
| Wattage: | 15 |
| Shape: | A15 (Arbitrary) |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 15 |
| Light Technology: | Incandescent |
| Lumens: | 310 |
| Color Temperature: | 2850 (Warm White) |
| Shape: | A15 (Arbitrary) |