Incandescent Appliance Lamp, A15, 40W, 120V, Clear

Item #: 1620512

Cat #: 40A15/DL/CL/APPL/BL-120V

UPC: 046135101335

Company wide:
0 in stock
Incandescent Appliance Lamp, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 350, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 10133*

Overview

Incandescent Appliance Lamp, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 350, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 10133*
Also known as: 046135101335, 40A15/DL/CL/APPL/BL-120V, SYL40A15DLCLAPPLBL

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 15
Shape: A15 (Arbitrary)
Lumens: 350
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Shape: A15 (Arbitrary)
Light Technology: Incandescent
Volts AC: 120
Wattage: 15
Lumens: 350