Fluorescent Lamp, Rapid Start, T12, 36", 25W, 4200K

Item #: 1620488

Cat #: F25T12/CW/RS/SS-(F30T12CWRSSS)

UPC: 046135234729

Call for price
Company wide:
0 in stock
Fluorescent Lamp, Rapid Start, T12, 25 Watt, 4200K, Base: Medium Bipin, 60 CRI, Lumens: 1925, Length: 36 inch, Standard Case Qty: 30

Overview

Fluorescent Lamp, Rapid Start, T12, 25 Watt, 4200K, Base: Medium Bipin, 60 CRI, Lumens: 1925, Length: 36 inch, Standard Case Qty: 30
Also known as: 046135234729, F25T12/CW/RS/SS-(F30T12CWRSSS), SYLF25T12CWRSSS(F3

Specifications

Lumens: 1925
Color Temperature: 4200 (Cool White)
Length: 3 ft, 36 in
Wattage: 25
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1925
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Wattage: 25
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)