40A15CLAPPLBL 120V 12/CS 1/SKU

Item #: 1620485

Cat #: 40A15/CL/APPL/BL-120V

UPC: 046135101298

Company wide:
0 in stock
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40Watt 120Volt Blister 12 Bulbs Per Case 1 Bulb Per Package *Sylvania Part # 10129*

Overview

Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40Watt 120Volt Blister 12 Bulbs Per Case 1 Bulb Per Package *Sylvania Part # 10129*
Also known as: 046135101298, 40A15/CL/APPL/BL-120V, SYL40A15CLAPPLBL12

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Lumens: 430
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 40
Lumens: 430
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Light Technology: Incandescent