Incandescent Bulb, A15, 40W, 120V, Clear

Item #: 1620481

Cat #: 40A15/CL/APPL/2/12/BL-120V

UPC: 046135100666

Company wide:
0 in stock
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 430, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 10066*

Overview

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 430, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 10066*
Also known as: 046135100666, 40A15/CL/APPL/2/12/BL-120V, SYL40A15CLAPPL212B

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Lumens: 430
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 40
Lumens: 430
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Light Technology: Incandescent