
Metal Halide Lamp, Open Rating, BT56, 1000W, Clear
Item #: 1620474
Cat #: MP1000BUONLY
UPC: 046135647147
Call for price
Company wide:
0
in stock
Documents & Guides
Metal Halide Lamp, 1000 Watt, 263 Volt, 3500K, Bulb: BT56 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 109000, CRI: 65, Color Temperature: 3500K, Lamp Finish: Clear, ANSI Code: M47/O, Fixture Rating: Open, Operating Position: Base up within 15deg only, Standard Case Qty: 6 *Sylvania Part # 64714*
Overview
Metal Halide Lamp, 1000 Watt, 263 Volt, 3500K, Bulb: BT56 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 109000, CRI: 65, Color Temperature: 3500K, Lamp Finish: Clear, ANSI Code: M47/O, Fixture Rating: Open, Operating Position: Base up within 15deg only, Standard Case Qty: 6 *Sylvania Part # 64714*
Also known as: 046135647147, MP1000BUONLY, SYLMP1000BUONLY
Specifications
| Lumens: | 109000 |
| Shape: | BT56 (Blown Tubular) |
| ANSI Code: | M47/O |
| Color Rendering Index (CRI): | 65 |
| Wattage: | 1000 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | HID |
| Base: | Mogul Extended Screw (EX39) |
| Lumens: | 109000 |
| ANSI Code: | M47/O |
| Wattage: | 1000 |
| Light Technology: | HID |
| Shape: | BT56 (Blown Tubular) |
| Color Rendering Index (CRI): | 65 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Mogul Extended Screw (EX39) |